Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT PLUG

  • Mfr # GTCL06A2821S025LC

  • Zoro # G707512223


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Operating Voltage DC
700
Shell Plating
Black Anodized
Shielding
Yes
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06A2821S025LC
Zoro #
G707512223
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Mounting Type
Cable
Operating Voltage DC
700
Shell Plating
Black Anodized
Shielding
Yes
Service Rating
A
Contact Style
Socket
Termination Method
Crimp
Connector Style
Plug
Shell Color
Black
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Contact Mating Life
500
Connector Type
Circular
Insert Arrangement
28-21
Contact Material
Copper Alloy
Contact Plating
Silver
Amperage Rating
13A
Insert Rotation/Keying
Normal
Insert Material
Neoprene
No. of Contacts
37
Contacts Supplied
No
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.