Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT PLUG

  • Mfr # GTCL06AF2821SLC

  • Zoro # G907512047


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
No. of Contacts
37
Contact Plating
Silver
Operating Voltage DC
700
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06AF2821SLC
Zoro #
G907512047
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Contact Style
Socket
No. of Contacts
37
Contact Plating
Silver
Operating Voltage DC
700
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Insert Arrangement
28-21
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Service Rating
A
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Sealing
Unsealed
Contacts Supplied
No
Shell Color
Olive Drab
Mounting Type
Cable
Insert Material
Neoprene
Endbell Type
Cable Clamp - Extended
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Amperage Rating
13A
Connector Type
Circular
Shielding
Yes
Orientation
Straight
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.