Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT PLUG

  • Mfr # GTCL06AF2821SZLC

  • Zoro # G807512017


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Rotation Angle
280
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06AF2821SZLC
Zoro #
G807512017
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Rotation Angle
280
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Operating Voltage DC
700
Shell Color
Olive Drab
Insert Rotation/Keying
Z
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Termination Method
Crimp
No. of Contacts
37
Service Rating
A
Orientation
Straight
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Contact Style
Socket
Amperage Rating
13A
Shell Material
Aluminum Alloy
Sealing
Unsealed
Insert Material
Neoprene
Contacts Supplied
No
Contact Material
Copper Alloy
Connector Style
Plug
Contact Plating
Silver
Insert Arrangement
28-21
Endbell Type
Cable Clamp - Extended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.