Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT PLUG

  • Mfr # GTCL06F2821S025

  • Zoro # G207512099


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Mounting Type
Cable
Connector Type
Circular
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06F2821S025
Zoro #
G207512099
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Mounting Type
Cable
Connector Type
Circular
Shielding
Yes
Contact Material
Copper Alloy
No. of Contacts
37
Shell Plating
Black Anodized
Operating Voltage DC
700
Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Contact Mating Life
500
Insert Rotation/Keying
Normal
Sealing
IP67
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Shell Color
Black
Service Rating
A
Insert Material
Neoprene
Amperage Rating
13A
Termination Method
Crimp
Contact Style
Socket
Insert Arrangement
28-21
Endbell Type
Environmental - Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.