Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT PLUG

  • Mfr # GTSL06A2821S

  • Zoro # G807513045


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Style
Socket
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTSL06A2821S
Zoro #
G807513045
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Style
Socket
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Orientation
Straight
Insert Arrangement
28-21
Contact Plating
Silver
Mounting Type
Cable
Termination Method
Crimp
No. of Contacts
37
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Service Rating
A
Shell Color
Olive Drab
Shielding
Yes
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.