Zoro Homepage

GT 37C 3716 SKT RECP BOX

  • Mfr # GTC02R2821SB30

  • Zoro # G607505738


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Sealing
IP67
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2821SB30
Zoro #
G607505738
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Operating Voltage DC
700
Sealing
IP67
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Style
Pin/Socket
Connector Type
Circular
Contact Mating Life
500
Termination Method
Crimp
Amperage Rating
13A
Insert Arrangement
28-21
Contact Plating
Gold
Mounting Type
Box - Front Mount
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Orientation
Straight
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
No. of Contacts
37
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.