Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT RECP BOX

  • Mfr # GTS02R2821SX

  • Zoro # G307505465


product price: $45.59
/ea

Key Features

Insert Arrangement
28-21
Mounting Type
Box - Front Mount
Contact Style
Pin/Socket
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R2821SX
Zoro #
G307505465
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Insert Arrangement
28-21
Mounting Type
Box - Front Mount
Contact Style
Pin/Socket
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Operating Voltage DC
700
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Mating Life
500
Insert Rotation/Keying
X
Connector Type
Circular
Shielding
Yes
Rotation Angle
110
No. of Contacts
37
Termination Method
Crimp
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Sealing
IP67
Amperage Rating
13A
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.