Zoro Homepage

GT 37C 3716 SKT RECP BOX

  • Mfr # GTS02R2821SY

  • Zoro # G907505421


product price: $45.55
/ea

Key Features

Contact Mating Life
500
No. of Contacts
37
Service Rating
A
Orientation
Straight
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R2821SY
Zoro #
G907505421
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Contact Mating Life
500
No. of Contacts
37
Service Rating
A
Orientation
Straight
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
Shielding
Yes
Operating Voltage DC
700
Contact Style
Pin/Socket
Insert Rotation/Keying
Y
Contact Material
Copper Alloy
Rotation Angle
250
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Plating
Silver
Connector Style
Receptacle
Endbell Type
Threaded - UNEF - Ext
Insert Arrangement
28-21
Connector Type
Circular
Mounting Type
Box - Front Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.