Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT RECP

  • Mfr # GTC0302821S

  • Zoro # G907504516


product price: $66.95
/ea

Key Features

Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Insert Arrangement
28-21
Sealing
Unsealed
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302821S
Zoro #
G907504516
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Insert Arrangement
28-21
Sealing
Unsealed
Operating Voltage DC
700
Amperage Rating
13A
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Endbell Type
None
No. of Contacts
37
Service Rating
A
Connector Style
Plug
Contact Style
Pin/Socket
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Contact Mating Life
500
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Connector Circular
Termination Method
Crimp
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.