Zoro Homepage

GT 37C 3716 SKT RECP

  • Mfr # GTC0302821SLC

  • Zoro # G707504600


product price: $27.85
/ea

Key Features

Sealing
Unsealed
Orientation
Straight
Connector Style
Plug
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302821SLC
Zoro #
G707504600
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Sealing
Unsealed
Orientation
Straight
Connector Style
Plug
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
Insert Material
Neoprene
Endbell Type
None
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Shielding
Yes
Shell Material
Aluminum Alloy
Service Rating
A
Grommet & Seals Material
Neoprene
No. of Contacts
37
Contacts Supplied
No
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Style
Pin/Socket
Insert Arrangement
28-21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.