Zoro Homepage

GT 37C 3716 SKT RECP

  • Mfr # GTCL0302821SB30

  • Zoro # G907505810


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL0302821SB30
Zoro #
G907505810
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
No. of Contacts
37
Connector Type
Circular
Connector Style
Plug
Sealing
Unsealed
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Endbell Type
None
Contact Style
Socket
Contact Plating
Gold
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Insert Arrangement
28-21
Service Rating
A
Operating Voltage DC
700
Mounting Type
Wall - Rear Mount
Shielding
Yes
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.