Zoro Homepage

GT 37C 3716 SKT RECP

  • Mfr # GTS02R2821SW

  • Zoro # G407505532


product price: $56.35
/ea

Key Features

Contacts Supplied
Yes
Contact Plating
Silver
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R2821SW
Zoro #
G407505532
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Contacts Supplied
Yes
Contact Plating
Silver
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Type
Circular
Connector Style
Receptacle
Shell Material
Aluminum Alloy
No. of Contacts
37
Crimp Wire Gauge
20, 18, 16
Mounting Type
Box - Front Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin/Socket
Sealing
IP67
Rotation Angle
80
Termination Method
Crimp
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Insert Arrangement
28-21
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Service Rating
A
Shielding
Yes
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Insert Material
Neoprene
Insert Rotation/Keying
W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.