Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT RECP

  • Mfr # GTSL0302821S

  • Zoro # G307505687


product price: $73.59
/ea

Key Features

Mounting Type
Wall - Rear Mount
Grommet & Seals Material
Neoprene
Contact Size
37#16
Operating Voltage AC V RMS Max
500
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTSL0302821S
Zoro #
G307505687
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Mounting Type
Wall - Rear Mount
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Shielding
Yes
Orientation
Straight
Connector Style
Plug
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Arrangement
28-21
No. of Contacts
37
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Endbell Type
None
Service Rating
A
Contact Style
Socket
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Insert Material
Neoprene
Contact Mating Life
500
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.