GT 37C 3716 SKT RECP WALL

  • Mfr # GTC030RFM2821S025

  • Zoro # G507505494


product price:  $92.65
/ea
Free Shipping & Returns

Key Features

Contact Size
37#16
Operating Voltage AC V RMS Max
500
No. of Contacts
37
Contact Style
Pin/Socket
Insert Arrangement
28-21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTC030RFM2821S025
Zoro #
G507505494
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Operating Voltage AC V RMS Max
500
No. of Contacts
37
Contact Style
Pin/Socket
Insert Arrangement
28-21
Amperage Rating
13A
Insert Material
Neoprene
Termination Method
Crimp
Operating Voltage DC
700
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.