Zoro Homepage

GT 37C 3716 SKT RECP WALL

  • Mfr # GTS0302821SY

  • Zoro # G107505801


product price: $46.95
/ea

Key Features

Termination Method
Crimp
Orientation
Straight
Contacts Supplied
Yes
Connector Style
Plug
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302821SY
Zoro #
G107505801
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Termination Method
Crimp
Orientation
Straight
Contacts Supplied
Yes
Connector Style
Plug
Sealing
Unsealed
Insert Rotation/Keying
Y
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Shielding
Yes
No. of Contacts
37
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Contact Style
Pin/Socket
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-21
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Contact Material
Copper Alloy
Contact Mating Life
500
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Endbell Type
None
Service Rating
A
Operating Voltage DC
700
Mounting Type
Wall - Rear Mount
Rotation Angle
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.