Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 10 216 PIN PLUG

  • Mfr # GTC06A2221P025LC

  • Zoro # G807561893


product price: $44.39
/ea

Key Features

Operating Voltage DC
700
Shell Plating
Black Anodized
Contact Size
2#16, 1#0
Shielding
Yes
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2221P025LC
Zoro #
G807561893
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 1#0

Details

Operating Voltage DC
700
Shell Plating
Black Anodized
Shielding
Yes
Sealing
Unsealed
Connector Style
Plug
Amperage Rating
13A & 150A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Shell Color
Black
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Contacts Supplied
No
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Endbell Type
Threaded - UNEF - Ext
Insert Arrangement
22-21
Service Rating
A
No. of Contacts
3
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Crimp Wire Gauge
20,18,16,0
Contact Material
Copper Alloy
Mounting Type
Cable
Connector Type
Circular
Insert Rotation/Keying
Normal
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.