Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 10 216 PIN PLUG

  • Mfr # GTC06A2221PW025LC

  • Zoro # G107561791


product price: $44.39
/ea

Key Features

Orientation
Straight
Rotation Angle
80
Insert Material
Neoprene
Mounting Type
Cable
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2221PW025LC
Zoro #
G107561791
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 1#0

Details

Orientation
Straight
Rotation Angle
80
Insert Material
Neoprene
Mounting Type
Cable
Shell Color
Black
Connector Style
Plug
Service Rating
A
Contact Mating Life
500
Connector Type
Circular
Operating Voltage DC
700
Shielding
Yes
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Amperage Rating
13A & 150A
Insert Arrangement
22-21
No. of Contacts
3
Contact Plating
Silver
Contacts Supplied
No
Contact Style
Pin
Insert Rotation/Keying
W
Crimp Wire Gauge
20,18,16,0
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Black Anodized
Sealing
Unsealed
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.