Zoro Homepage

GT 3C 10 216 PIN RECP

  • Mfr # GTC0302221PW

  • Zoro # G407563549


product price: $27.69
/ea

Key Features

Contact Plating
Silver
Shielding
Yes
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302221PW
Zoro #
G407563549
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 1#0

Details

Contact Plating
Silver
Shielding
Yes
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
No. of Contacts
3
Endbell Type
None
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Termination Method
Crimp
Amperage Rating
13A & 150A
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
20,18,16,0
Rotation Angle
80
Sealing
Unsealed
Service Rating
A
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Style
Pin
Contact Material
Copper Alloy
Operating Voltage DC
700
Insert Material
Neoprene
Insert Rotation/Keying
W
Insert Arrangement
22-21
Contacts Supplied
Yes
Mounting Type
Wall - Rear Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.