Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 10,216 PIN RECP

  • Mfr # GTS0302221P

  • Zoro # G207563725


product price: $28.25
/ea

Key Features

Operating Voltage AC V RMS Max
500
Shielding
Yes
Endbell Type
None
Contact Plating
Silver
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302221P
Zoro #
G207563725
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 1#0

Details

Operating Voltage AC V RMS Max
500
Shielding
Yes
Endbell Type
None
Contact Plating
Silver
Termination Method
Solder
Grommet & Seals Material
Neoprene
Contact Style
Pin
Amperage Rating
13A & 150A
Mounting Type
Wall - Rear Mount
Contacts Supplied
Yes
Insert Arrangement
22-21
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Service Rating
A
Crimp Wire Gauge
20,18,16,0
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Sealing
Unsealed
Shell Color
Olive Drab
Contact Mating Life
500
No. of Contacts
3
Orientation
Straight
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.