Zoro Homepage

GT 3C 10 216 SKT RECP

  • Mfr # GTC0302221S

  • Zoro # G207506487


product price: $70.85
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
None
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302221S
Zoro #
G207506487
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 1#0

Details

Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
None
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Sealing
Unsealed
Contact Plating
Silver
Shell Material
Aluminum Alloy
Termination Method
Crimp
Insert Arrangement
22-21
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Contact Style
Socket
Orientation
Straight
Crimp Wire Gauge
20,18,16,0
Connector Style
Receptacle
Connector Type
Circular
Contact Mating Life
500
Operating Voltage DC
1250(J) 700(all others)
Shielding
Yes
No. of Contacts
3
Service Rating
A
Mounting Type
Wall - Rear Mount
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Amperage Rating
13A & 150A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.