Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 10 216 SKT RECP

  • Mfr # GTC0302221SW

  • Zoro # G507506514


product price: $70.85
/ea

Key Features

Contact Plating
Silver
Crimp Wire Gauge
20,18,16,0
Contact Size
2#16, 1#0
Contacts Supplied
Yes
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302221SW
Zoro #
G507506514
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 1#0

Details

Contact Plating
Silver
Crimp Wire Gauge
20,18,16,0
Contacts Supplied
Yes
Connector Type
Circular
Shell Material
Aluminum Alloy
Service Rating
A
Endbell Type
None
Mounting Type
Wall - Rear Mount
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Rotation Angle
80
Grommet & Seals Material
Neoprene
Insert Arrangement
22-21
Shielding
Yes
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
W
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Voltage DC
1250(J) 700(all others)
Shell Color
Olive Drab
Termination Method
Crimp
No. of Contacts
3
Amperage Rating
13A & 150A
Insert Material
Neoprene
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.