Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 10,216 SKT RECP

  • Mfr # GTS0302221S

  • Zoro # G907506831


product price: $54.95
/ea

Key Features

Insert Rotation/Keying
Normal
Contact Size
2#16, 1#0
Shell Material
Aluminum Alloy
Orientation
Straight
Amperage Rating
13A & 150A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302221S
Zoro #
G907506831
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 1#0

Details

Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Orientation
Straight
Amperage Rating
13A & 150A
Connector Style
Receptacle
Connector Type
Circular
Contact Mating Life
500
Termination Method
Solder
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Shielding
Yes
Contact Material
Copper Alloy
Sealing
Unsealed
No. of Contacts
3
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
Insert Arrangement
22-21
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Operating Voltage DC
1250(J) 700(all others)
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
20,18,16,0
Service Rating
A
Contact Style
Socket
Endbell Type
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.