Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 116 212 PIN PLUG

  • Mfr # GTS06F185P

  • Zoro # G607562168


product price: $62.99
/ea

Key Features

Orientation
Straight
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16, 14, 12
Endbell Type
Environmental - Cable Clamp
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F185P
Zoro #
G607562168
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 2#12

Details

Orientation
Straight
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16, 14, 12
Endbell Type
Environmental - Cable Clamp
Contact Style
Pin
Contact Material
Copper Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Termination Method
Solder
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Contact Mating Life
500
Connector Type
Circular
Grommet & Seals Material
Neoprene
No. of Contacts
3
Service Rating
D
Shell Material
Aluminum Alloy
Sealing
IP67
Shielding
Yes
Connector Style
Plug
Mounting Type
Cable
Insert Arrangement
18-27
Operating Voltage DC
1250
Amperage Rating
13A & 23A
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.