Zoro Homepage

GT 3C 212 116 SKT RECP BOX

  • Mfr # GTS02R185S

  • Zoro # G207506722


product price: $26.25
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Mounting Type
Box - Front Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R185S
Zoro #
G207506722
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 2#12

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Mounting Type
Box - Front Mount
Amperage Rating
13A & 23A
Connector Style
Receptacle
Shell Color
Olive Drab
Sealing
IP67
Contact Style
Socket
No. of Contacts
3
Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Plating
Silver
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16, 14, 12
Orientation
Straight
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900
Insert Arrangement
18-27
Service Rating
D
Insert Material
Neoprene
Operating Voltage DC
1250
Connector Type
Circular
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.