Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 212 116 SKT RECP BOX

  • Mfr # GTS02R185SW

  • Zoro # G507506781


product price: $26.25
/ea

Key Features

Contact Material
Copper Alloy
Service Rating
D
Orientation
Straight
Connector Type
Circular
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R185SW
Zoro #
G507506781
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 2#12

Details

Contact Material
Copper Alloy
Service Rating
D
Orientation
Straight
Connector Type
Circular
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
No. of Contacts
3
Crimp Wire Gauge
20, 18, 16, 14, 12
Connector Style
Receptacle
Mounting Type
Box - Front Mount
Contact Mating Life
500
Shielding
Yes
Grommet & Seals Material
Neoprene
Operating Voltage DC
1250
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Amperage Rating
13A & 23A
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
18-27
Operating Voltage AC V RMS Max
900
Contact Style
Socket
Contact Plating
Silver
Shell Color
Olive Drab
Termination Method
Crimp
Insert Rotation/Keying
W
Rotation Angle
80
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.