Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 216 10 SKT PLUG

  • Mfr # GTC06A2221SRDS

  • Zoro # G107514230


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
20,18,16,0
Shielding
Yes
Amperage Rating
13A & 150A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2221SRDS
Zoro #
G107514230
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 1#0

Details

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
20,18,16,0
Shielding
Yes
Amperage Rating
13A & 150A
Mounting Type
Cable
Service Rating
A
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Connector Type
Circular
Orientation
Straight
Contact Mating Life
500
Contact Style
Socket
Grommet & Seals Material
Neoprene
No. of Contacts
3
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
22-21
Contacts Supplied
Yes
Termination Method
Crimp
Contact Plating
Silver
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.