Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 30 SKT PLUG

  • Mfr # GTC06A364S

  • Zoro # G907514065


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Shielding
Yes
Termination Method
Crimp
Amperage Rating
13A & 46A
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A364S
Zoro #
G907514065
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#0

Details

Contact Mating Life
500
Shielding
Yes
Termination Method
Crimp
Amperage Rating
13A & 46A
Mounting Type
Cable
Shell Color
Olive Drab
Insert Arrangement
36-4
Contact Style
Socket
Service Rating
A(B,C) D(A)
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Sealing
Unsealed
Contact Plating
Silver
Connector Type
Circular
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
3
Shell Material
Aluminum Alloy
Orientation
Straight
Grommet & Seals Material
Neoprene
Connector Style
Plug
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.