Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 30 SKT PLUG

  • Mfr # GTC06A364SRDS

  • Zoro # G407514039


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Amperage Rating
13A & 46A
Termination Method
Crimp
Contact Style
Socket
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A364SRDS
Zoro #
G407514039
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#0

Details

Insert Rotation/Keying
Normal
Amperage Rating
13A & 46A
Termination Method
Crimp
Contact Style
Socket
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Endbell Type
Threaded - UNEF - Ext
Insert Arrangement
36-4
Shielding
Yes
Sealing
Unsealed
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Contacts Supplied
Yes
No. of Contacts
3
Insert Material
Neoprene
Shell Color
Olive Drab
Service Rating
A(B,C) D(A)
Mounting Type
Cable
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Material
Copper Alloy
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.