Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 30 SKT PLUG

  • Mfr # GTS06364S

  • Zoro # G307514078


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Insert Arrangement
36-4
Shielding
Yes
Amperage Rating
13A & 46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06364S
Zoro #
G307514078
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#0

Details

Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Insert Arrangement
36-4
Shielding
Yes
Amperage Rating
13A & 46A
Service Rating
A(B,C) D(A)
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Contact Plating
Silver
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Connector Type
Circular
Shell Material
Aluminum Alloy
Connector Style
Plug
Sealing
Unsealed
Termination Method
Solder
Orientation
Straight
Contact Mating Life
500
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Endbell Type
None
Shell Color
Olive Drab
No. of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.