
GT 3C 30 SKT PLUG
Mfr # GTS06A364S
Zoro # G207514109
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Cable
Orientation
Straight
Shell Color
Olive Drab
Amperage Rating
13A & 46A
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTS06A364S
Zoro #
G207514109
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.