Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 30 SKT RECP WALL

  • Mfr # GTC030364S

  • Zoro # G007500593


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contact Size
3#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030364S
Zoro #
G007500593
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#0

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Service Rating
A(B,C) D(A)
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Connector Style
Receptacle
Endbell Type
None
Sealing
Unsealed
No. of Contacts
3
Shielding
Yes
Contact Plating
Silver
Orientation
Straight
Mounting Type
Wall - Rear Mount
Contact Style
Socket
Amperage Rating
13A & 46A
Insert Arrangement
36-4
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.