Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 PIN PLUG

  • Mfr # GTC06A203P

  • Zoro # G107557060


product price: $47.95
/ea

Key Features

Shell Color
Olive Drab
Sealing
Unsealed
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A203P
Zoro #
G107557060
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Shell Color
Olive Drab
Sealing
Unsealed
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Insert Rotation/Keying
Normal
Insert Arrangement
20-3
Crimp Wire Gauge
14, 12
Connector Type
Circular
Mounting Type
Cable
No. of Contacts
3
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Termination Method
Crimp
Endbell Type
Threaded - UNEF - Ext
Grommet & Seals Material
Neoprene
Orientation
Straight
Service Rating
D
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Mating Life
500
Connector Style
Plug
Contact Plating
Silver
Amperage Rating
13A
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.