Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 PIN PLUG

  • Mfr # GTC06F203P

  • Zoro # G807556738


product price: $71.29
/ea

Key Features

Operating Voltage DC
1250
Connector Type
Connector Circular
Contact Style
Pin
Insert Arrangement
20-3
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F203P
Zoro #
G807556738
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Operating Voltage DC
1250
Connector Type
Connector Circular
Contact Style
Pin
Insert Arrangement
20-3
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Connector Style
Plug
Termination Method
Crimp
Amperage Rating
13A
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
No. of Contacts
3
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.