Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 PIN PLUG

  • Mfr # GTC06F203PW

  • Zoro # G607556822


product price: $71.29
/ea

Key Features

Shielding
Yes
Rotation Angle
70
Insert Material
Neoprene
Connector Style
Plug
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F203PW
Zoro #
G607556822
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Shielding
Yes
Rotation Angle
70
Insert Material
Neoprene
Connector Style
Plug
No. of Contacts
3
Sealing
IP67
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp
Orientation
Straight
Contact Material
Copper Alloy
Crimp Wire Gauge
14, 12
Shell Plating
Olive Drab Cadmium
Service Rating
D
Mounting Type
Cable
Shell Color
Olive Drab
Insert Arrangement
20-3
Operating Voltage DC
1250
Insert Rotation/Keying
W
Endbell Type
Environmental - Cable Clamp
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Contacts Supplied
Yes
Contact Plating
Silver
Contact Mating Life
500
Connector Type
Circular
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.