Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 PIN PLUG

  • Mfr # GTS06F203P

  • Zoro # G007558228


product price: $69.99
/ea

Key Features

Connector Style
Plug
Contacts Supplied
Yes
Connector Type
Connector Circular
Contact Mating Life
500
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F203P
Zoro #
G007558228
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Connector Style
Plug
Contacts Supplied
Yes
Connector Type
Connector Circular
Contact Mating Life
500
Insert Material
Neoprene
Service Rating
D
Shielding
Yes
Sealing
IP67
Contact Style
Pin
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Contact Plating
Silver
Termination Method
Solder
Insert Arrangement
20-3
Grommet & Seals Material
Neoprene
Orientation
Straight
Endbell Type
Environmental - Cable Clamp
Contact Material
Copper Alloy
No. of Contacts
3
Amperage Rating
13A
Crimp Wire Gauge
14, 12
Shell Color
Olive Drab
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.