Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 PIN PLUG

  • Mfr # GTS06R203P

  • Zoro # G407557951


product price: $58.89
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
14, 12
Contact Size
3#12
No. of Contacts
3
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06R203P
Zoro #
G407557951
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
14, 12
No. of Contacts
3
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Contact Style
Pin
Orientation
Straight
Contact Plating
Silver
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Shielding
Yes
Service Rating
D
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Contact Mating Life
500
Termination Method
Solder
Connector Type
Connector Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Sealing
IP67
Operating Voltage DC
1250
Mounting Type
Cable
Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Connector Style
Plug
Insert Arrangement
20-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.