Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 PIN RECP BOX RM

  • Mfr # GTC030203P

  • Zoro # G207560670


product price: $25.95
/ea

Key Features

Contact Style
Pin
Contact Plating
Silver
Insert Material
Neoprene
Orientation
Straight
Service Rating
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030203P
Zoro #
G207560670
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Contact Style
Pin
Contact Plating
Silver
Insert Material
Neoprene
Orientation
Straight
Service Rating
D
Connector Style
Receptacle
Contacts Supplied
Yes
No. of Contacts
3
Crimp Wire Gauge
14, 12
Termination Method
Crimp
Mounting Type
Wall - Rear Mount
Endbell Type
None
Connector Type
Circular
Insert Arrangement
20-3
Sealing
Unsealed
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Amperage Rating
13A
Shielding
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.