Zoro Homepage

GT 3C 312 PIN RECP BOX RM

  • Mfr # GTC030203PW

  • Zoro # G007560672


product price: $25.99
/ea

Key Features

Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Operating Voltage DC
1250
No. of Contacts
3
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030203PW
Zoro #
G007560672
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Operating Voltage DC
1250
No. of Contacts
3
Sealing
Unsealed
Termination Method
Crimp
Contact Mating Life
500
Contact Plating
Silver
Amperage Rating
13A
Insert Material
Neoprene
Rotation Angle
70
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Shell Color
Olive Drab
Orientation
Straight
Contact Material
Copper Alloy
Insert Rotation/Keying
W
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Crimp Wire Gauge
14, 12
Insert Arrangement
20-3
Endbell Type
None
Mounting Type
Wall - Rear Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
D
Contacts Supplied
Yes
Contact Style
Pin
Connector Type
Circular
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.