Zoro Homepage

GT 3C 312 PIN RECP BOX RM

  • Mfr # GTS0301610P

  • Zoro # G607560577


product price: $22.39
/ea

Key Features

Contact Material
Copper Alloy
Contact Style
Pin
Connector Type
Connector Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0301610P
Zoro #
G607560577
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Contact Material
Copper Alloy
Contact Style
Pin
Connector Type
Connector Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Crimp Wire Gauge
14, 12
Mounting Type
Wall - Rear Mount
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Orientation
Straight
Connector Style
Receptacle
Shell Color
Olive Drab
Insert Arrangement
16-10
Insert Material
Neoprene
Endbell Type
None
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Service Rating
A
Operating Voltage DC
700
Shielding
Yes
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
No. of Contacts
3
Sealing
Unsealed
Amperage Rating
23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.