Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 PIN RECP BOX RM

  • Mfr # GTS030203P

  • Zoro # G207560571


product price: $24.15
/ea

Key Features

Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Crimp Wire Gauge
14, 12
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030203P
Zoro #
G207560571
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Crimp Wire Gauge
14, 12
Sealing
Unsealed
Connector Style
Receptacle
Connector Type
Connector Circular
Contact Mating Life
500
Service Rating
D
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
3
Shielding
Yes
Termination Method
Solder
Insert Arrangement
20-3
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Mounting Type
Wall - Rear Mount
Endbell Type
None
Amperage Rating
13A
Operating Voltage DC
1250
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.