Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 PIN RECP BOX RM

  • Mfr # GTS030R203P

  • Zoro # G307560600


product price: $36.65
/ea

Key Features

Insert Rotation/Keying
Normal
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Contact Style
Pin
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030R203P
Zoro #
G307560600
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Insert Rotation/Keying
Normal
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Contact Style
Pin
Grommet & Seals Material
Neoprene
Sealing
IP67
Shielding
Yes
Crimp Wire Gauge
14, 12
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Termination Method
Solder
Endbell Type
Threaded - UNEF - Ext
Insert Arrangement
20-3
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Contact Plating
Silver
Orientation
Straight
Connector Style
Receptacle
No. of Contacts
3
Operating Voltage DC
1250
Connector Type
Circular
Contact Material
Copper Alloy
Service Rating
D
Mounting Type
Wall - Rear Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.