
GT 3C 312 PIN RECP WALL
Mfr # GTC030F203P027
Zoro # G307560730
product price: $55.85
/eaKey Features
Termination Method
Crimp
Operating Voltage DC
1250
No. of Contacts
3
Amperage Rating
13A
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC030F203P027
Zoro #
G307560730
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#12
Details
Termination Method
Crimp
Operating Voltage DC
1250
No. of Contacts
3
Amperage Rating
13A
Insert Material
Neoprene
Connector Style
Receptacle
Insert Arrangement
20-3
Contact Style
Pin
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.