Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 PIN RECP WALL

  • Mfr # GTS030A203P

  • Zoro # G507560561


product price: $32.35
/ea

Key Features

Contact Style
Pin
Endbell Type
Threaded - UNEF - Ext
Sealing
Unsealed
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030A203P
Zoro #
G507560561
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Contact Style
Pin
Endbell Type
Threaded - UNEF - Ext
Sealing
Unsealed
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shielding
Yes
Insert Arrangement
20-3
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Connector Type
Circular
Crimp Wire Gauge
14, 12
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Orientation
Straight
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
No. of Contacts
3
Termination Method
Solder
Contacts Supplied
Yes
Operating Voltage DC
1250
Contact Mating Life
500
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.