Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 PIN RECP WALL RM

  • Mfr # GTC030A1610P

  • Zoro # G507560547


product price: $31.29
/ea

Key Features

No. of Contacts
3
Contact Size
3#12
Shell Color
Olive Drab
Sealing
Unsealed
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A1610P
Zoro #
G507560547
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

No. of Contacts
3
Shell Color
Olive Drab
Sealing
Unsealed
Shell Material
Aluminum Alloy
Shielding
Yes
Termination Method
Crimp
Mounting Type
Wall - Rear Mount
Endbell Type
Threaded - UNEF - Ext
Service Rating
A
Orientation
Straight
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Amperage Rating
23A
Contact Material
Copper Alloy
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Contacts Supplied
Yes
Contact Mating Life
500
Crimp Wire Gauge
14, 12
Contact Style
Pin
Operating Voltage DC
700
Insert Arrangement
16-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.