Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 PIN RECP WALL RM

  • Mfr # GTS030F203P

  • Zoro # G207560441


product price: $45.69
/ea

Key Features

Mounting Type
Wall - Rear Mount
Contact Mating Life
500
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030F203P
Zoro #
G207560441
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Mounting Type
Wall - Rear Mount
Contact Mating Life
500
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Contact Style
Pin
Termination Method
Solder
Orientation
Straight
Shell Color
Olive Drab
Contact Plating
Silver
Connector Type
Connector Circular
Crimp Wire Gauge
14, 12
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
D
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Sealing
IP67
Insert Arrangement
20-3
No. of Contacts
3
Shielding
Yes
Connector Style
Receptacle
Endbell Type
Environmental - Cable Clamp
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.