Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 SKT PLUG

  • Mfr # GTC06A203S

  • Zoro # G307510049


product price: $49.99
/ea

Key Features

Contact Plating
Silver
Connector Type
Circular
Shell Color
Olive Drab
Contact Mating Life
500
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A203S
Zoro #
G307510049
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Contact Plating
Silver
Connector Type
Circular
Shell Color
Olive Drab
Contact Mating Life
500
Insert Material
Neoprene
Sealing
Unsealed
Shell Material
Aluminum Alloy
Termination Method
Crimp
Crimp Wire Gauge
14, 12
Connector Style
Plug
Contacts Supplied
Yes
Operating Voltage DC
1250
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Operating Voltage AC V RMS Max
900
Amperage Rating
13A & 46A
Grommet & Seals Material
Neoprene
Mounting Type
Cable
No. of Contacts
3
Insert Rotation/Keying
Normal
Insert Arrangement
20-3
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.