Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 SKT PLUG

  • Mfr # GTC06A203SW

  • Zoro # G807510150


product price: $49.99
/ea

Key Features

Connector Type
Circular
No. of Contacts
3
Service Rating
D
Operating Voltage DC
1250
Insert Rotation/Keying
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A203SW
Zoro #
G807510150
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Connector Type
Circular
No. of Contacts
3
Service Rating
D
Operating Voltage DC
1250
Insert Rotation/Keying
W
Shell Material
Aluminum Alloy
Contact Style
Socket
Insert Material
Neoprene
Shielding
Yes
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Termination Method
Crimp
Contact Mating Life
500
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Connector Style
Plug
Insert Arrangement
20-3
Sealing
Unsealed
Crimp Wire Gauge
14, 12
Rotation Angle
70
Amperage Rating
13A & 46A
Contacts Supplied
Yes
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.