Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 SKT PLUG

  • Mfr # GTC06F203SY

  • Zoro # G407511267


product price: $73.69
/ea

Key Features

Termination Method
Crimp
Contacts Supplied
Yes
Insert Rotation/Keying
Y
Contact Style
Socket
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F203SY
Zoro #
G407511267
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Termination Method
Crimp
Contacts Supplied
Yes
Insert Rotation/Keying
Y
Contact Style
Socket
Operating Voltage DC
1250
Contact Material
Copper Alloy
Insert Arrangement
20-3
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Contact Mating Life
500
Orientation
Straight
Shielding
Yes
Crimp Wire Gauge
14, 12
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Amperage Rating
13A & 46A
Sealing
IP67
No. of Contacts
3
Service Rating
D
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Connector Style
Plug
Endbell Type
Environmental - Cable Clamp
Rotation Angle
215
Connector Type
Circular
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.