Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 SKT PLUG

  • Mfr # GTS06A203S

  • Zoro # G307511138


product price: $49.99
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250
Termination Method
Crimp
Operating Voltage AC V RMS Max
900
Crimp Wire Gauge
14, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A203S
Zoro #
G307511138
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250
Termination Method
Crimp
Operating Voltage AC V RMS Max
900
Crimp Wire Gauge
14, 12
Sealing
Unsealed
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Amperage Rating
13A & 46A
Shielding
Yes
Insert Rotation/Keying
Normal
Orientation
Straight
Shell Color
Olive Drab
Contact Style
Socket
Contact Material
Copper Alloy
No. of Contacts
3
Shell Material
Aluminum Alloy
Contact Mating Life
500
Service Rating
D
Insert Material
Neoprene
Connector Style
Plug
Contacts Supplied
Yes
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Insert Arrangement
20-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.