Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 SKT PLUG

  • Mfr # GTS06F203S

  • Zoro # G207511061


product price: $73.69
/ea

Key Features

Grommet & Seals Material
Neoprene
Termination Method
Crimp
Connector Type
Connector Circular
Orientation
Straight
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTS06F203S
Zoro #
G207511061
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Grommet & Seals Material
Neoprene
Termination Method
Crimp
Connector Type
Connector Circular
Orientation
Straight
Contacts Supplied
Yes
Contact Material
Copper Alloy
No. of Contacts
3
Insert Material
Neoprene
Service Rating
D
Specification
MIL-DTL-5015 Type
Operating Voltage DC
1250
Contact Plating
Silver
Contact Mating Life
500
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Endbell Type
Environmental - Cable Clamp
Amperage Rating
13A & 46A
Mounting Type
Cable
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
20-3
Crimp Wire Gauge
14, 12
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contact Style
Socket
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.